

€29.18/ meterexcl. VAT
€35.31incl. VAT
Sold per: 0.01Min. order: 0.01
617.05 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M5K |
Code | 8M5KXRL75 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 21.9 mm |
Maximum operating pressure | 350 bar |
Maximum operating pressure | 35 MPa |
Maximum operating pressure | 5000 psi |
Minimum burst pressure | 1400 bar |
Minimum burst pressure | 140 MPa |
Minimum burst pressure | 20440 psi |
Minimum bending radius | 90 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 0.66 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 857-2SC |
Approval | DNV, LR, BV |
€9.80/ meterexcl. VAT
€11.86incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 30/11/2026€51.11/ meterexcl. VAT
€61.84incl. VAT
107.5 In stock - Estimated delivery date 05/11/2026