GATES

GATES GlobalSpiral hose coupling 8GS8MBSPP

  • ERIKS:1028278
  • Manufacturer:5412571558838
Image 1
Image 2
Image 1
Image 2
Save to list

€12.87/ pieceexcl. VAT

€15.57incl. VAT

14 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
MBSPP
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN12
Hose ID
1/2" in
Connection type
Male thread
Connection termination
BSP 60° cone
Connection termination size
1/2"
Elbow angle
0 °
A
67.5 mm
B
30 mm
D
1/2"
H
27 mm