GATES

GATES MegaCrimp hose coupling 16G16FJX

  • ERIKS:11285352
  • Manufacturer:5414465000720
Image 1
Image 2
Image 1
Image 2
Save to list

€30.33/ pieceexcl. VAT

€36.70incl. VAT

31 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FJX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
1.5/16"
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
91 mm
B
34.2 mm
D
1"
H1
41 mm
H2
36 mm