GATES

GATES MegaCrimp hose coupling 10G12FJX

  • ERIKS:11285271
  • Manufacturer:5414465962660
Image 1
Image 2
Image 1
Image 2
Save to list

€16.82/ pieceexcl. VAT

€20.35incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FJX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN16
Hose ID
5/8" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
1.1/16"
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
66.4 mm
B
28.9 mm
D
5/8"
H1
31.8 mm
H2
24 mm