GATES

GATES MegaCrimp hose coupling straight female metric swivel 24° cone with O-ring DKOL 4G6FDLORX

  • ERIKS:1032812
  • Manufacturer:5414465712746
Image 1
Image 2
Image 1
Image 2
Save to list

€11.22/ pieceexcl. VAT

€13.58incl. VAT

63 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FDLORX/FDHORX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Female swivel thread
Connection termination
Metric 24° cone with o-ring
Connection termination size
6L - M12x1.5
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
50.5 mm
B
24.5 mm
D
1/4"
H
14 mm