Suction Filters

  • 30
  • 10
  • 2
  • 15
  • 1
  • 16
30 Products showing for Suction Filters
Product Image

FILTRATION GROUP Filter element Pi1710/3/DRG100

  • Eriks:13523107
  • Manufacturer:77661614
  • Code digit:Pi 1710/3/DRG 100
  • Size:25
  • Filter element material:Metal mesh

€35.70/ pieceexcl. VAT

€43.20incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FILTRATION GROUP Filter element Pi 1710/2/V2A

  • Eriks:14039313
  • Manufacturer:77655905
  • Size:15
  • Filter element material:Metal mesh
  • Filter fineness:100 µm
Not available in webshop
Estimated delivery date - 10/12/2026
Contact us
Product Image

FILTRATION GROUP Suction filter Pi 2030-067

  • Eriks:13521831
  • Manufacturer:77735921
  • Type:Suction filter
  • Size:60
  • Code digit:Pi 2030-067

€347.00/ pieceexcl. VAT

€419.87incl. VAT

Estimated delivery date - 24/12/2026
Product Image

FILTRATION GROUP Suction filter Pi 2005-061

  • Eriks:13521762
  • Manufacturer:77736911
  • Type:Suction filter
  • Size:10
  • Code digit:Pi 2005-061

€287.00/ pieceexcl. VAT

€347.27incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FILTRATION GROUP Suction filter Pi 2045-066

  • Eriks:13521843
  • Manufacturer:77736978
  • Type:Suction filter
  • Size:90
  • Code digit:Pi 2045-066

€531.00/ pieceexcl. VAT

€642.51incl. VAT

Estimated delivery date - 10/12/2026
Product Image

FILTRATION GROUP Suction filter Pi 2030-066

  • Eriks:13521830
  • Manufacturer:77735939
  • Type:Suction filter
  • Size:60
  • Code digit:Pi 2030-066

€297.00/ pieceexcl. VAT

€359.37incl. VAT

Estimated delivery date - 24/12/2026
Product Image

FILTRATION GROUP Suction filter Pi 2030-065

  • Eriks:13521829
  • Manufacturer:77665508
  • Type:Suction filter
  • Size:60
  • Code digit:Pi 2030-065

€419.00/ pieceexcl. VAT

€506.99incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 24/12/2026
Product Image

FILTRATION GROUP Suction filter Pi 2045-061

  • Eriks:13521840
  • Manufacturer:77664899
  • Type:Suction filter
  • Size:90
  • Code digit:Pi 2045-061

€649.00/ pieceexcl. VAT

€785.29incl. VAT

Estimated delivery date - 10/12/2026
Product Image

FILTRATION GROUP Suction filter Pi 2008-061

  • Eriks:13521787
  • Manufacturer:77736945
  • Type:Suction filter
  • Size:16
  • Code digit:Pi 2008-061

€277.00/ pieceexcl. VAT

€335.17incl. VAT

Estimated delivery date - 03/12/2026
Product Image

FILTRATION GROUP Suction filter Pi 2030-062

  • Eriks:13521828
  • Manufacturer:77665482
  • Type:Suction filter
  • Size:60
  • Code digit:Pi 2030-062

€392.00/ pieceexcl. VAT

€474.32incl. VAT

Estimated delivery date - 10/12/2026
Product Image

FILTRATION GROUP Suction filter Pi 2045-065

  • Eriks:13521842
  • Manufacturer:77664915
  • Type:Suction filter
  • Size:90
  • Code digit:Pi 2045-065

€588.00/ pieceexcl. VAT

€711.48incl. VAT

Estimated delivery date - 10/12/2026
Product Image

FILTRATION GROUP Suction filter Pi 2030-061

  • Eriks:13521827
  • Manufacturer:77665490
  • Type:Suction filter
  • Size:60
  • Code digit:Pi 2030-061

€443.00/ pieceexcl. VAT

€536.03incl. VAT

Estimated delivery date - 24/12/2026
Product Image

FILTRATION GROUP Filter element Pi1710/71/DRG100

  • Eriks:13523114
  • Manufacturer:77661689
  • Code digit:Pi 1710/71/DRG 100
  • Size:300
  • Filter element material:Metal mesh

€68.10/ pieceexcl. VAT

€82.40incl. VAT

Estimated delivery date - 10/12/2026
Product Image

FILTRATION GROUP Filter element Pi1710/51/DRG100

  • Eriks:13806457
  • Manufacturer:77661697
  • Code digit:Pi 1710/51/DRG 100
  • Size:60
  • Filter element material:Metal mesh

€66.60/ pieceexcl. VAT

€80.59incl. VAT

Estimated delivery date - 09/12/2026
Product Image

FILTRATION GROUP Filter element Pi1710/52/DRG100

  • Eriks:13523111
  • Manufacturer:77661705
  • Code digit:Pi 1710/52/DRG 100
  • Size:120
  • Filter element material:Metal mesh

€54.30/ pieceexcl. VAT

€65.70incl. VAT

Estimated delivery date - 10/12/2026
Product Image

FILTRATION GROUP Filter element Pi1710/7/DRG100

  • Eriks:13523113
  • Manufacturer:77661655
  • Code digit:Pi 1710/7/DRG 100
  • Size:250
  • Filter element material:Metal mesh

€74.50/ pieceexcl. VAT

€90.15incl. VAT

Estimated delivery date - 10/12/2026
Product Image

FILTRATION GROUP Filter element Pi1710/6/DRG100

  • Eriks:13523112
  • Manufacturer:77661648
  • Code digit:Pi 1710/6/DRG 100
  • Size:150
  • Filter element material:Metal mesh

€68.10/ pieceexcl. VAT

€82.40incl. VAT

Estimated delivery date - 10/12/2026
Product Image

FILTRATION GROUP Filter element Pi1710/9/DRG100

  • Eriks:13523117
  • Manufacturer:77661671
  • Code digit:Pi 1710/9/DRG 100
  • Size:450
  • Filter element material:Metal mesh

€150.00/ pieceexcl. VAT

€181.50incl. VAT

Estimated delivery date - 10/12/2026
Product Image

FILTRATION GROUP Filter element Pi1710/2/DRG100

  • Eriks:13523106
  • Manufacturer:77661606
  • Code digit:Pi 1710/2/DRG 100
  • Size:15
  • Filter element material:Metal mesh

€35.10/ pieceexcl. VAT

€42.47incl. VAT

Estimated delivery date - 10/12/2026
Product Image

FILTRATION GROUP Filter element Pi1710/81/DRG100

  • Eriks:13523116
  • Manufacturer:77661713
  • Code digit:Pi 1710/81/DRG 100
  • Size:400
  • Filter element material:Metal mesh

€149.00/ pieceexcl. VAT

€180.29incl. VAT

Estimated delivery date - 10/12/2026
Product Image

FILTRATION GROUP Filter element Pi1710/1/DRG100

  • Eriks:13523105
  • Manufacturer:77661598
  • Code digit:Pi 1710/1/DRG 100
  • Size:10
  • Filter element material:Metal mesh

€33.40/ pieceexcl. VAT

€40.41incl. VAT

Estimated delivery date - 10/12/2026
Product Image

FILTRATION GROUP Filter element Pi1710/5/DRG100

  • Eriks:13523109
  • Manufacturer:77661630
  • Code digit:Pi 1710/5/DRG 100
  • Size:80
  • Filter element material:Metal mesh

€67.70/ pieceexcl. VAT

€81.92incl. VAT

Estimated delivery date - 10/12/2026
Product Image

FILTRATION GROUP Filter element Pi1710/4/DRG100

  • Eriks:13523108
  • Manufacturer:77661622
  • Code digit:Pi 1710/4/DRG 100
  • Size:50
  • Filter element material:Metal mesh

€37.10/ pieceexcl. VAT

€44.89incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FILTRATION GROUP Filter element Pi1710/8/DRG100

  • Eriks:13523115
  • Manufacturer:77661663
  • Code digit:Pi 1710/8/DRG 100
  • Size:350
  • Filter element material:Metal mesh

€91.00/ pieceexcl. VAT

€110.11incl. VAT

Estimated delivery date - 10/12/2026
Product Image

FILTRATION GROUP Spin-on filter head suction type Pi 2728-065

  • Eriks:13521991
  • Manufacturer:77694193
  • Type:Suction filter
  • Size:125
  • Code digit:Pi 2728-065

€480.00/ pieceexcl. VAT

€580.80incl. VAT

Estimated delivery date - 24/12/2026