

€287.00/ pieceexcl. VAT
€347.27incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 200 |
Type | Suction filter |
Size | 10 |
Code digit | Pi 2005-061 |
Max. operating pressure | 1 bar |
Connection | 1/2" BSP cyl. |
Valve type | Bypass 0,25 bar |
With dirt indicator | Electrical -200 mbar |
Voltage | 250VAC/200VDC |
Electrical connection | Flat plug |
Filter element included | No |
Temperature range | from -10 to 70 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | PTFE |
€63.80/ pieceexcl. VAT
€77.20incl. VAT
1 In stock - Estimated delivery date 06/11/2026€59.80/ pieceexcl. VAT
€72.36incl. VAT
1 In stock - Estimated delivery date 06/11/2026€39.70/ pieceexcl. VAT
€48.04incl. VAT
Estimated delivery date - 25/11/2026