

€66.60/ pieceexcl. VAT
€80.59incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 1710 |
Code digit | Pi 1710/51/DRG 100 |
Size | 60 |
Filter element material | Metal mesh |
Filter fineness | 100 µm |
Connection | 1" BSP |
Type of filter element | Strainer filter |
Temperature range | from -10 to 120 °C |
Length of filter element | 86.5 mm |
Outer Diameter | 87 mm |