

€277.00/ pieceexcl. VAT
€335.17incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 200 |
Type | Suction filter |
Size | 16 |
Code digit | Pi 2008-061 |
Max. operating pressure | 1 bar |
Connection | 3/4" BSP cyl. |
Valve type | Bypass 0,25 bar |
With dirt indicator | Electrical -200 mbar |
Voltage | 250VAC/200VDC |
Electrical connection | Flat plug |
Filter element included | No |
Temperature range | from -10 to 70 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |
€77.80/ pieceexcl. VAT
€94.14incl. VAT
3 In stock - Estimated delivery date 05/11/2026€75.20/ pieceexcl. VAT
€90.99incl. VAT
Estimated delivery date - 17/12/2026€52.10/ pieceexcl. VAT
€63.04incl. VAT
Estimated delivery date - 17/12/2026