

€392.00/ pieceexcl. VAT
€474.32incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 200 |
Type | Suction filter |
Size | 60 |
Code digit | Pi 2030-062 |
Max. operating pressure | 1 bar |
Connection | 1.1/4" BSP cyl. |
Valve type | Bypass 0,25 bar |
With dirt indicator | Optic |
Filter element included | No |
Temperature range | from -10 to 60 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |
€170.00/ pieceexcl. VAT
€205.70incl. VAT
Estimated delivery date - 07/01/2027€157.00/ pieceexcl. VAT
€189.97incl. VAT
Estimated delivery date - 07/01/2027€102.00/ pieceexcl. VAT
€123.42incl. VAT
Estimated delivery date - 17/12/2026