FILTRATION GROUP

FILTRATION GROUP Filter element Pi1710/6/DRG100

  • ERIKS:13523112
Image 1
Save to list

€68.10/ pieceexcl. VAT

€82.40incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Series
PI 1710
Code digit
Pi 1710/6/DRG 100
Size
150
Filter element material
Metal mesh
Filter fineness
100 µm
Connection
1.1/4" BSP
Type of filter element
Strainer filter
Temperature range
from -10 to 120 °C
Length of filter element
122 mm
Internal diameter
39 mm
Outer Diameter
98 mm