

€649.00/ pieceexcl. VAT
€785.29incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 200 |
Type | Suction filter |
Size | 90 |
Code digit | Pi 2045-061 |
Max. operating pressure | 1 bar |
Connection | 1.1/4" BSP cyl. |
Valve type | Bypass 0,25 bar |
With dirt indicator | Electrical -200 mbar |
Voltage | 250VAC/200VDC |
Electrical connection | Flat plug |
Filter element included | No |
Temperature range | from -10 to 70 °C |
Filter head material | Aluminium |
Filter housing material | Steel |
Material sealing | NBR |
€241.00/ pieceexcl. VAT
€291.61incl. VAT
Estimated delivery date - 17/12/2026€228.00/ pieceexcl. VAT
€275.88incl. VAT
1 In stock - Estimated delivery date 05/11/2026€133.00/ pieceexcl. VAT
€160.93incl. VAT
Estimated delivery date - 17/12/2026