FILTRATION GROUP

FILTRATION GROUP Filter element Pi 1710/2/V2A

  • ERIKS:14039313
Image 1
Save to list
Not available in webshop
Estimated delivery date - 10/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Size
15
Filter element material
Metal mesh
Filter fineness
100 µm
Connection
3/8" BSP
Type of filter element
Strainer filter
Length of filter element
59.5 mm
Outer Diameter
46 mm