Products
Brands
About Eriks
Customer service
BE - English
Home
Suction cup with grip type 609...
Suction cup with grip type 609.0
Suction cup of NBR with grip. Lifting power: Maximum 15kg. Colour: black.
Log in to see your specific pricing.
Log in
Show in stock only
Material
NBR
1
Diameter [mm]
80
1
Colour
Black
1
Lifting capacity [kg]
Log in to see your specific pricing.
Log in
1
of
Suction cup with grip type 609.0
Product
Material
Diameter [mm]
Colour
Available
Price
excl. VAT
Product
Material
Diameter [mm]
Colour
Available
Price
excl. VAT
Suction cup NBR with grip D=80 15kg black
NBR
80
Black
€26.80
/
piece
Log in