Suction cup PVC D=35 without grip H=15

  • ERIKS:12731231
Image 1
Image 2
Image 1
Image 2
Suction cup of PVC without synthetic grip. Colour: transparent.
Save to list

€1.24/ pieceexcl. VAT

€1.50incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PVC
Colour
Transparent
D
35 mm
d
12 mm
d1
14 mm
b
2 mm
C
2 mm
H
15 mm