Suction cup PVC D=35 with synthetic grip

  • ERIKS:12731230
Image 1
Image 2
Image 1
Image 2
Suction cup of PVC with adjustable synthetic grip. Colour: transparent.
Save to list

€1.10/ pieceexcl. VAT

€1.33incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PVC
Colour
Transparent
D
35 mm
d
12 mm
d1
14 mm
b
6 mm
C
29 mm
H
15 mm