Suction cup PVC with shaft D=20 Cxh=3,5x8,5

  • ERIKS:12731236
Image 1
Image 2
Image 1
Image 2
Suction cup of PVC or CR with a shaft.
Save to list

€0.70/ pieceexcl. VAT

€0.85incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PVC
Colour
Transparent
A
20 mm
D
6 mm
C
3.5 mm
h
8.5 mm