Suction cup PVC with screw D=50 M4x10 H=25

  • ERIKS:12731234
Image 1
Image 2
Image 1
Image 2
Suction cup of PVC with a galvanized, embedded screw M4x10. Colour: transparent.
Save to list

€2.95/ pieceexcl. VAT

€3.57incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PVC
Colour
Transparent
A
50 mm
D
10 mm
B
15 mm
C
16 mm
H
25 mm