Suction cup PVC with screw D=35 M4x10 H=22

  • ERIKS:12731232
Image 1
Image 2
Image 1
Image 2
Suction cup of PVC with a galvanized, embedded screw M4x10. Colour: transparent.
Save to list

€2.56/ pieceexcl. VAT

€3.10incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PVC
Colour
Transparent
A
35 mm
D
10 mm
B
12 mm
C
16 mm
H
22 mm