Suction cup PVC with screw D=40 M4x10 H=23

  • ERIKS:12731233
Image 1
Image 2
Image 1
Image 2
Suction cup of PVC with a galvanized, embedded screw M4x10. Colour: transparent.
Save to list

€2.91/ pieceexcl. VAT

€3.52incl. VAT

16 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PVC
Colour
Transparent
A
40 mm
D
10 mm
B
13 mm
C
16 mm
H
23 mm