• 24
  • 86
  • 4
  • 3
  • 7
  • 174
  • 74
  • 42
  • 5
  • 99
  • 16
  • 8
  • 19
  • 17
4179 Products showing for Nuts and Washers
Product Image

Flat washer DIN 125A Stainless steel M5

  • Eriks:23729393
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.01/ pieceexcl. VAT

€0.01incl. VAT

Sold per: 1000Min. order: 1000

137966 In stock - Estimated delivery date 13/11/2026

€0.16/ pieceexcl. VAT

€0.20incl. VAT

Sold per: 200Min. order: 200

6600 In stock - Estimated delivery date 13/11/2026

€0.03/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 100Min. order: 100

1100 In stock - Estimated delivery date 13/11/2026
Product Image

Flat washer Steel Electrolytic zinc plated DIN 433 M6

  • Eriks:23256316
  • Manufacturer:38250060001
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Inner Diameter:6.4 mm

€0.02/ pieceexcl. VAT

€0.02incl. VAT

13600 In stock - Estimated delivery date 13/11/2026

€0.04/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 500Min. order: 500

2500 In stock - Estimated delivery date 13/11/2026

€0.57/ setexcl. VAT

€0.69incl. VAT

Sold per: 200Min. order: 200

780 In stock - Estimated delivery date 13/11/2026
Product Image

Flat washer DIN 125A Stainless steel M30

  • Eriks:23729387
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.99/ pieceexcl. VAT

€1.20incl. VAT

Sold per: 50Min. order: 50

600 In stock - Estimated delivery date 13/11/2026
Product Image

Car body ring Steel Electrolytic zinc plated 10x40mm

  • Eriks:23694590
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Inner Diameter:10.5 mm

€0.17/ pieceexcl. VAT

€0.21incl. VAT

Sold per: 200Min. order: 200

600 In stock - Estimated delivery date 13/11/2026
Product Image

Carrosserierond. st ezn 10,5x25x1,5 /200

  • Eriks:11838880
  • Material:Steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Inner Diameter:10.5 mm

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 200Min. order: 200

1000 In stock - Estimated delivery date 13/11/2026

€1.73/ pieceexcl. VAT

€2.09incl. VAT

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 13/11/2026
Product Image

Flat washer DIN 125A Untreated M6

  • Eriks:23689019
  • Material:Carbon steel
  • Surface protection:Untreated
  • Inner Diameter:6.4 mm

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 100Min. order: 100

2597 In stock - Estimated delivery date 13/11/2026
Product Image

Flat washer DIN 125A Untreated M16

  • Eriks:23689024
  • Material:Carbon steel
  • Surface protection:Untreated
  • Inner Diameter:17 mm

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 250Min. order: 250

2250 In stock - Estimated delivery date 13/11/2026

€5.01/ pieceexcl. VAT

€6.06incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 13/11/2026

€8.10/ setexcl. VAT

€9.81incl. VAT

Sold per: 100Min. order: 100

60 In stock - Estimated delivery date 24/11/2026
Product Image

RVS A2 verbm 3XD M6 I13337

  • Eriks:23264356
  • Manufacturer:51106060001

€0.42/ pieceexcl. VAT

€0.51incl. VAT

Sold per: 100Min. order: 100

900 In stock - Estimated delivery date 13/11/2026
Product Image

Flat washer DIN 125A Stainless steel M8

  • Eriks:23265872
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.04/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 500Min. order: 500

33500 In stock - Estimated delivery date 13/11/2026

€0.50/ setexcl. VAT

€0.61incl. VAT

Sold per: 200Min. order: 200

1200 In stock - Estimated delivery date 13/11/2026

€0.54/ pieceexcl. VAT

€0.65incl. VAT

Sold per: 50Min. order: 50

300 In stock - Estimated delivery date 13/11/2026

€0.18/ pieceexcl. VAT

€0.22incl. VAT

Sold per: 500Min. order: 500

2500 In stock - Estimated delivery date 13/11/2026
Product Image

Hex nut DIN934 Stainless steel A2 M8

  • Eriks:23264232
  • Manufacturer:51080080001

€0.07/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 500Min. order: 500

41780 In stock - Estimated delivery date 13/11/2026

€0.53/ pieceexcl. VAT

€0.64incl. VAT

Sold per: 100Min. order: 100

500 In stock - Estimated delivery date 13/11/2026
Product Image

Car body ring Steel Electrolytic zinc plated 10x30mm

  • Eriks:23694588
  • Material:Steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Inner Diameter:10.5 mm

€0.09/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 200Min. order: 200

6000 In stock - Estimated delivery date 13/11/2026
Product Image

Nord-Lock Borgring Delta-Protekt M6

  • Eriks:23255651
  • Manufacturer:37980060001

€0.74/ pieceexcl. VAT

€0.90incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 01/12/2026

€0.47/ setexcl. VAT

€0.57incl. VAT

Sold per: 200Min. order: 200

600 In stock - Estimated delivery date 13/11/2026
Product Image

RVS A2 verbm 3XD M10 I13337

  • Eriks:23264358
  • Manufacturer:51106100001

€1.85/ pieceexcl. VAT

€2.24incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 13/11/2026