Nuts

  • 24
  • 4
  • 3
  • 6
  • 58
  • 40
  • 63
  • 1
  • 127
  • 1
  • 277
  • 18
  • 2
  • 642
1707 Products showing for Nuts

€0.16/ pieceexcl. VAT

€0.20incl. VAT

Sold per: 200Min. order: 200

6600 In stock - Estimated delivery date 13/11/2026

€0.03/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 100Min. order: 100

1100 In stock - Estimated delivery date 13/11/2026

€0.04/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 500Min. order: 500

2500 In stock - Estimated delivery date 13/11/2026

€1.73/ pieceexcl. VAT

€2.09incl. VAT

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 13/11/2026

€5.01/ pieceexcl. VAT

€6.06incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 13/11/2026
Product Image

RVS A2 verbm 3XD M6 I13337

  • Eriks:23264356
  • Manufacturer:51106060001

€0.42/ pieceexcl. VAT

€0.51incl. VAT

Sold per: 100Min. order: 100

900 In stock - Estimated delivery date 13/11/2026

€0.54/ pieceexcl. VAT

€0.65incl. VAT

Sold per: 50Min. order: 50

300 In stock - Estimated delivery date 13/11/2026

€0.18/ pieceexcl. VAT

€0.22incl. VAT

Sold per: 500Min. order: 500

2500 In stock - Estimated delivery date 13/11/2026
Product Image

Hex nut DIN934 Stainless steel A2 M8

  • Eriks:23264232
  • Manufacturer:51080080001

€0.07/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 500Min. order: 500

41780 In stock - Estimated delivery date 13/11/2026

€0.53/ pieceexcl. VAT

€0.64incl. VAT

Sold per: 100Min. order: 100

500 In stock - Estimated delivery date 13/11/2026
Product Image

RVS A2 verbm 3XD M10 I13337

  • Eriks:23264358
  • Manufacturer:51106100001

€1.85/ pieceexcl. VAT

€2.24incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 13/11/2026
Product Image

RVS A2 verbm 3XD M16 I13337

  • Eriks:23264360
  • Manufacturer:51106160001

€4.99/ pieceexcl. VAT

€6.04incl. VAT

Sold per: 50Min. order: 50

100 In stock - Estimated delivery date 13/11/2026
Product Image

RVS A2 verbm 3XD M8 I13337

  • Eriks:23264357
  • Manufacturer:51106080001

€0.76/ pieceexcl. VAT

€0.92incl. VAT

Sold per: 100Min. order: 100

1300 In stock - Estimated delivery date 13/11/2026

€1.19/ pieceexcl. VAT

€1.44incl. VAT

Sold per: 50Min. order: 50

450 In stock - Estimated delivery date 13/11/2026
Product Image

RVS A1 verbm 3XD M12 I13337

  • Eriks:23264359
  • Manufacturer:51106120001

€2.54/ pieceexcl. VAT

€3.08incl. VAT

Sold per: 50Min. order: 50

200 In stock - Estimated delivery date 13/11/2026

€0.63/ pieceexcl. VAT

€0.76incl. VAT

Sold per: 50Min. order: 50

146 In stock - Estimated delivery date 13/11/2026
Product Image

10 EVZ VERBM 3XD M16 I1234

  • Eriks:23244900
  • Manufacturer:11418160001

€5.55/ pieceexcl. VAT

€6.72incl. VAT

Sold per: 25Min. order: 25

375 In stock - Estimated delivery date 13/11/2026
Product Image

DIN929 staal M10 /500 lasmoer zeskant

  • Eriks:23696432
  • Thread size metric (M..):10
  • Material:Carbon steel

€0.17/ pieceexcl. VAT

€0.21incl. VAT

Sold per: 500Min. order: 500

20500 In stock - Estimated delivery date 13/11/2026
Product Image

D1587 RVS A2 dopm hoog M6

  • Eriks:23265781
  • Manufacturer:51400060001
  • Material:Stainless steel
  • Material quality:Stainless steel A1
  • Surface protection:Untreated

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 500Min. order: 500

6200 In stock - Estimated delivery date 13/11/2026
Product Image

D1587 RVS A2 dopm hoog M12

  • Eriks:23265784
  • Manufacturer:51400120001
  • Material:Stainless steel
  • Material quality:Stainless steel A1
  • Surface protection:Untreated

€0.65/ pieceexcl. VAT

€0.78incl. VAT

Sold per: 100Min. order: 100

400 In stock - Estimated delivery date 13/11/2026
Product Image

D431A RVS A4 moer pijpdr G1

  • Eriks:23270004
  • Manufacturer:55200031001

€1.14/ pieceexcl. VAT

€1.38incl. VAT

Sold per: 100Min. order: 100

300 In stock - Estimated delivery date 13/11/2026

€0.41/ pieceexcl. VAT

€0.49incl. VAT

Sold per: 100Min. order: 100

700 In stock - Estimated delivery date 13/11/2026
Product Image

DIN6334 Hex coupling nut Steel 10.9 zinc plated M8 /100

  • Eriks:11787126
  • Manufacturer:63341100080000
  • Thread size metric (M..):8
  • Material:Steel
  • Surface protection:Galvanic/electrolytic zinc plated

€1.93/ pieceexcl. VAT

€2.33incl. VAT

Sold per: 100Min. order: 100

1500 In stock - Estimated delivery date 13/11/2026
Product Image

Hex nut DIN934 Stainless steel A2 M10

  • Eriks:23264233
  • Manufacturer:51080100001

€0.17/ pieceexcl. VAT

€0.20incl. VAT

Sold per: 200Min. order: 200

7569 In stock - Estimated delivery date 13/11/2026
Product Image

D582 RVS A2 oogm M10

  • Eriks:23268350
  • Manufacturer:51950100001
  • Thread size metric (M..):10
  • Material:Stainless steel
  • Material quality:Stainless steel A2

€7.66/ pieceexcl. VAT

€9.27incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 13/11/2026