• 16
  • 1
  • 3
  • 3
  • 1
  • 1
  • 3
  • 2
  • 1
  • 2
  • 1
16 Products showing for Temperature Controllers
Product Image

SPIRAX SARCO Immersion thermostat fig. 9002 seriess SA121 brass adjustment range 40 - 105 °C capillary length 2 m

  • Eriks:11814919
  • Adjustment range:from 40 to 105 °C
  • Maximum medium temperature (continuous):160 °C
  • Length of capillary:2 m

€2,028.90/ pieceexcl. VAT

€2,454.97incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SPIRAX SARCO Immersion thermostat fig. 9002 seriess SA121 brass adjustment range 40 - 105 °C capillary length 4 m

  • Eriks:11814920
  • Adjustment range:from 40 to 105 °C
  • Maximum medium temperature (continuous):160 °C
  • Length of capillary:4 m

€2,238.60/ pieceexcl. VAT

€2,708.71incl. VAT

Estimated delivery date - 17/12/2026

€710.50/ pieceexcl. VAT

€859.71incl. VAT

Estimated delivery date - 03/12/2026

€121.80/ pieceexcl. VAT

€147.38incl. VAT

Estimated delivery date - 17/12/2026
Product Image

SPIRAX SARCO Thermostatic two way control valve fig. 9020 series SB bronze maximum pressure difference 17,2 bar Kvs 3,86 PN25 1/2" BSPP

  • Eriks:11814930
  • Connection:Internal thread (BSPP)
  • Nominal inner diameter:1/2" (15)
  • Maximum pressure difference:17.2 bar

€858.50/ pieceexcl. VAT

€1,038.79incl. VAT

Estimated delivery date - 24/12/2026
Product Image

SPIRAX SARCO Thermostatic two way control valve fig. 9020 series SB bronze maximum pressure difference 10,3 bar Kvs 2,58 PN25 3/4" BSPP

  • Eriks:11814931
  • Connection:Internal thread (BSPP)
  • Nominal inner diameter:3/4" (20)
  • Maximum pressure difference:10.3 bar

€870.70/ pieceexcl. VAT

€1,053.55incl. VAT

Estimated delivery date - 17/12/2026
Product Image

SPIRAX SARCO Thermostatic two way control valve fig. 9851 series KY51 bronze maximum pressure difference 9 bar Kvs 34 PN25 1.1/4" BSPP

  • Eriks:11814961
  • Connection:Internal thread (BSPP)
  • Nominal inner diameter:1.1/4" (32)
  • Maximum pressure difference:9 bar

€4,898.70/ pieceexcl. VAT

€5,927.43incl. VAT

Estimated delivery date - 07/01/2027
Product Image

SPIRAX SARCO Thermostatic two way control valve fig. 9851 series KY51 bronze maximum pressure difference 6,9 bar Kvs 34 PN25 2" BSPP

  • Eriks:11814959
  • Connection:Internal thread (BSPP)
  • Nominal inner diameter:2" (50)
  • Maximum pressure difference:6.9 bar

€5,891.70/ pieceexcl. VAT

€7,128.96incl. VAT

Estimated delivery date - 12/01/2027
Product Image

SPIRAX SARCO Thermostatic two way control valve fig. 9851 series KY51 bronze maximum pressure difference 8,2 bar Kvs 23,7 PN25 1.1/2" BSPP

  • Eriks:11814960
  • Connection:Internal thread (BSPP)
  • Nominal inner diameter:1.1/2" (40)
  • Maximum pressure difference:8.2 bar

€5,055.40/ pieceexcl. VAT

€6,117.03incl. VAT

Estimated delivery date - 12/01/2027
Product Image

SPIRAX SARCO Thermostatic two way control valve fig. 9040 series BXRA bronze maximum pressure difference 10,3 bar Kvs 0,59 PN25 1/2" BSPP

  • Eriks:11814934
  • Connection:Internal thread (BSPP)
  • Nominal inner diameter:1/2" (15)
  • Maximum pressure difference:10.3 bar

€541.70/ pieceexcl. VAT

€655.46incl. VAT

Estimated delivery date - 24/12/2026
Product Image

SPIRAX SARCO Immersion thermostat fig. 9001 series SA128 brass adjustment range -20 - 110 °C capillary length 4 m

  • Eriks:11814922
  • Adjustment range:from -20 to 110 °C
  • Maximum medium temperature (continuous):165 °C
  • Length of capillary:4 m
Not available in webshop
Estimated delivery date - 10/12/2026
Contact us
Product Image

SPIRAX SARCO Immersion thermostat fig. 9002 seriess SA121 brass adjustment range -15 - 50 °C capillary length 4 m

  • Eriks:11814918
  • Adjustment range:from -15 to 50 °C
  • Maximum medium temperature (continuous):105 °C
  • Length of capillary:4 m

€2,238.60/ pieceexcl. VAT

€2,708.71incl. VAT

Estimated delivery date - 18/12/2026
Product Image

SPIRAX SARCO Thermostatic two way control valve fig. 9050 series SBRA bronze maximum pressure difference 7 bar Kvs 3,86 PN25 3/4" BSPP

  • Eriks:11814937
  • Connection:Internal thread (BSPP)
  • Nominal inner diameter:3/4" (20)
  • Maximum pressure difference:7 bar

€1,587.30/ pieceexcl. VAT

€1,920.63incl. VAT

Estimated delivery date - 07/01/2027
Product Image

SPIRAX SARCO Thermostatic two way control valve fig. 9050 series SBRA bronze maximum pressure difference 4,7 bar Kvs 6,8 PN25 1" BSPP

  • Eriks:11814935
  • Connection:Internal thread (BSPP)
  • Nominal inner diameter:1" (25)
  • Maximum pressure difference:4.7 bar

€1,688.50/ pieceexcl. VAT

€2,043.09incl. VAT

Estimated delivery date - 24/12/2026
Product Image

SPIRAX SARCO Thermostatic two way control valve fig. 9050 series SBRA bronze maximum pressure difference 12 bar Kvs 2,58 PN25 1/2" BSPP

  • Eriks:11814936
  • Connection:Internal thread (BSPP)
  • Nominal inner diameter:1/2" (15)
  • Maximum pressure difference:12 bar

€1,459.90/ pieceexcl. VAT

€1,766.48incl. VAT

Estimated delivery date - 07/01/2027
Product Image

SPIRAX SARCO Thermostatic three way control valve fig. 9080 series TW bronze/PTFE maximum pressure difference 3,4 bar Kvs 4,64 PN25 3/4" BSPP

  • Eriks:11814939
  • Connection:Internal thread (BSPP)
  • Nominal inner diameter:3/4" (20)
  • Maximum pressure difference:3.4 bar
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us