

€5,891.70/ pieceexcl. VAT
€7,128.96incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | KY51 |
Type | 9851 |
Housing material | Bronze |
Material quality | CC491K (RG5) |
Connection | Internal thread (BSPP) |
Nominal inner diameter | 2" (50) |
Pressure rating | PN25 |
Maximum pressure difference | 6.9 bar |
Kvs value | 34 |
Material disc | AISI 440B |
Spring material | Stainless steel |
Maximum medium temperature (continuous) | 232 |