SPIRAX SARCO

SPIRAX SARCO Thermostatic three way control valve fig. 9080 series TW bronze/PTFE maximum pressure difference 3,4 bar Kvs 4,64 PN25 3/4" BSPP

  • ERIKS:11814939
Image 1
Save to list
Not available in webshop
Estimated delivery date - 10/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPIRAX SARCO
Series
TW
Type
9080
Housing material
Bronze
Material quality
CC491K (RG5)
Connection
Internal thread (BSPP)
Nominal inner diameter
3/4" (20)
Pressure rating
PN25
Maximum pressure difference
3.4 bar
Kvs value
4.64
Material disc
CC491K
O-ring material
RPTFE + Graphite
Spring material
Stainless steel
Maximum medium temperature (continuous)
200