




€2,238.60/ pieceexcl. VAT
€2,708.71incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | SA121 |
Type | 9002 |
Model | Immersion thermostat |
Process connection material | Brass |
Adjustment range | from 40 to 105 °C |
Maximum medium temperature (continuous) | 160 °C |
Sensor material | Brass |
Sensor insert diameter | 25 mm |
Sensor insert length | 430 mm |
Length of capillary | 4 m |
With pocket tube | No |