Products
Brands
About Eriks
Customer service
BE - English
Home
Immersion Tubes and Couplings
Immersion Tubes and Couplings
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
SPIRAX SARCO
2
Series
SA121 NIPPEL
1
SA121 Pocket
1
Type
9002X
2
Connection size
Model
Insert length [mm]
Process connection material
Log in to see your specific pricing.
Log in
2
Products showing for
Immersion Tubes and Couplings
SPIRAX SARCO Immersion tube immersion thermostat fig. 9002x stainless steel length 333 mm 1" BSPP
Eriks
:
12160465
Insert length:
333 mm
See all variants
€710.50
/ piece
excl. VAT
€859.71
incl. VAT
Estimated delivery date - 03/12/2026
Add
SPIRAX SARCO Connection nipple immersion thermostat fig. 9002X brass 1" BSPP
Eriks
:
12160466
See all variants
€121.80
/ piece
excl. VAT
€147.38
incl. VAT
Estimated delivery date - 17/12/2026
Add
Log in