SPIRAX SARCO

SPIRAX SARCO Immersion thermostat fig. 9001 series SA128 brass adjustment range -20 - 110 °C capillary length 4 m

  • ERIKS:11814922
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 10/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPIRAX SARCO
Series
SA128
Type
9004
Model
Immersion thermostat
Process connection material
Brass
Adjustment range
from -20 to 110 °C
Maximum medium temperature (continuous)
165 °C
Sensor material
Brass
Sensor insert diameter
25 mm
Sensor insert length
242 mm
Length of capillary
4 m
With pocket tube
No