Products
Brands
About Eriks
Customer service
BE - English
Home
Submersible Thermostats
Submersible Thermostats
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
SPIRAX SARCO
4
Series
SA121
3
SA128
1
Type
9002
3
9004
1
Model
Adjustment range [°C]
Length of capillary [m]
Process connection material
Sensor insert length [mm]
Log in to see your specific pricing.
Log in
4
Products showing for
Submersible Thermostats
SPIRAX SARCO Immersion thermostat fig. 9002 seriess SA121 brass adjustment range 40 - 105 °C capillary length 2 m
Eriks
:
11814919
Adjustment range:
from 40 to 105 °C
Maximum medium temperature (continuous):
160 °C
Length of capillary:
2 m
See all variants
€2,028.90
/ piece
excl. VAT
€2,454.97
incl. VAT
1 In stock - Estimated delivery date 13/11/2026
Add
SPIRAX SARCO Immersion thermostat fig. 9002 seriess SA121 brass adjustment range 40 - 105 °C capillary length 4 m
Eriks
:
11814920
Adjustment range:
from 40 to 105 °C
Maximum medium temperature (continuous):
160 °C
Length of capillary:
4 m
See all variants
€2,238.60
/ piece
excl. VAT
€2,708.71
incl. VAT
Estimated delivery date - 17/12/2026
Add
SPIRAX SARCO Immersion thermostat fig. 9001 series SA128 brass adjustment range -20 - 110 °C capillary length 4 m
Eriks
:
11814922
Adjustment range:
from -20 to 110 °C
Maximum medium temperature (continuous):
165 °C
Length of capillary:
4 m
See all variants
Not available in webshop
Estimated delivery date - 10/12/2026
Contact us
SPIRAX SARCO Immersion thermostat fig. 9002 seriess SA121 brass adjustment range -15 - 50 °C capillary length 4 m
Eriks
:
11814918
Adjustment range:
from -15 to 50 °C
Maximum medium temperature (continuous):
105 °C
Length of capillary:
4 m
See all variants
€2,238.60
/ piece
excl. VAT
€2,708.71
incl. VAT
Estimated delivery date - 18/12/2026
Add
Log in