

€121.80/ pieceexcl. VAT
€147.38incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | SA121 NIPPEL |
Type | 9002X |
Model | Connecting nipple |
Connection | External thread (BSPP) |
Connection size | 1" (25) |
Process connection material | Brass |