HVAC Fill and Drain Valves

  • 1
  • 6
  • 16
  • 5
  • 23
  • 4
  • 4
  • 4
  • 4
  • 5
43 Products showing for HVAC Fill and Drain Valves
Product Image

ECONĀ® Vent valve fig. 480 brass deviating 1/4"BSPP

  • Eriks:11811297
  • Nominal inner diameter:1/4" (8)
  • Pressure rating flange:PN10

€6.16/ pieceexcl. VAT

€7.45incl. VAT

Sold per: 10Min. order: 10

123 In stock - Estimated delivery date 13/11/2026

€4.59/ pieceexcl. VAT

€5.55incl. VAT

101 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Vent valve fig. 478 brass 1/2"BSPP

  • Eriks:11811295
  • Nominal inner diameter:1/2" (15)
  • Pressure rating flange:PN10
Log in to view priceLog in
Product Image

ECONĀ® Vent valve fig. 480 brass deviating 1/8"BSPP

  • Eriks:11811298
  • Nominal inner diameter:1/8" (6)
  • Pressure rating flange:PN10

€6.29/ pieceexcl. VAT

€7.61incl. VAT

Sold per: 10Min. order: 10

120 In stock - Estimated delivery date 13/11/2026

€10.66/ pieceexcl. VAT

€12.90incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

Fill and drain valve Type: 450 Bronze Ridge External thread (BSPP)/Hose tail PN16 3/4" (20) Diameter, hose connector: 20mm

  • Eriks:11811287
  • Nominal inner diameter:3/4" (20)
  • Diameter, hose connector:20 mm
  • Pressure rating:PN16

€79.76/ pieceexcl. VAT

€96.51incl. VAT

70 In stock - Estimated delivery date 13/11/2026

€20.64/ pieceexcl. VAT

€24.97incl. VAT

362 In stock - Estimated delivery date 13/11/2026
Product Image

Barrel valve Type: 1965 Brass Knob External thread (BSPP) 3/4" (20)

  • Eriks:10050058
  • Nominal inner diameter:3/4" (20)
  • Operation:Knob

€55.00/ pieceexcl. VAT

€66.55incl. VAT

12 In stock - Estimated delivery date 13/11/2026

€89.25/ pieceexcl. VAT

€107.99incl. VAT

8 In stock - Estimated delivery date 13/11/2026

€164.05/ pieceexcl. VAT

€198.50incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€41.92/ pieceexcl. VAT

€50.72incl. VAT

97 In stock - Estimated delivery date 13/11/2026
Product Image

Fill and drain valve Type: 450 Bronze Ridge External thread (BSPP)/Hose tail PN16 1/2" (15) Diameter, hose connector: 15mm

  • Eriks:13368712
  • Nominal inner diameter:1/2" (15)
  • Diameter, hose connector:15 mm
  • Pressure rating:PN16

€44.88/ pieceexcl. VAT

€54.30incl. VAT

333 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Liquid ejector Type: 866 bronze DN50-DN80-DN80

  • Eriks:12712157
  • Diameter connection driving side:50 mm
  • Diameter connection suction side:80 mm
  • Diameter connection discharge side:80 mm

€4,402.00/ pieceexcl. VAT

€5,326.42incl. VAT

Estimated delivery date - 06/01/2027
Product Image

ECONĀ® Liquid ejector Type: 866 bronze DN65-DN65-DN80

  • Eriks:12712156
  • Diameter connection driving side:65 mm
  • Diameter connection suction side:65 mm
  • Diameter connection discharge side:80 mm

€4,339.00/ pieceexcl. VAT

€5,250.19incl. VAT

Estimated delivery date - 05/01/2027

€24.08/ pieceexcl. VAT

€29.14incl. VAT

Estimated delivery date - 10/12/2026

€103.70/ pieceexcl. VAT

€125.48incl. VAT

Estimated delivery date - 03/12/2026

€96.48/ pieceexcl. VAT

€116.74incl. VAT

Estimated delivery date - 03/12/2026

€87.55/ pieceexcl. VAT

€105.94incl. VAT

Estimated delivery date - 03/12/2026

€103.70/ pieceexcl. VAT

€125.48incl. VAT

Estimated delivery date - 03/12/2026

€98.18/ pieceexcl. VAT

€118.80incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Syrup valve Type: 1960 Brass Knob External thread (BSPP) PN16 2" (50)

  • Eriks:10050064
  • Manufacturer:0285/050
  • Nominal inner diameter:2" (50)
  • Pressure rating:PN16
  • Operation:Knob

€181.00/ pieceexcl. VAT

€219.01incl. VAT

Estimated delivery date - 04/12/2026

€181.48/ pieceexcl. VAT

€219.59incl. VAT

Estimated delivery date - 03/12/2026

€181.48/ pieceexcl. VAT

€219.59incl. VAT

Estimated delivery date - 03/12/2026

€164.05/ pieceexcl. VAT

€198.50incl. VAT

Estimated delivery date - 03/12/2026

€62.72/ pieceexcl. VAT

€75.89incl. VAT

Estimated delivery date - 10/12/2026