




€4,402.00/ pieceexcl. VAT
€5,326.42incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 866 |
Housing material | Bronze |
Material quality | CC491K |
Connection | Flange |
Diameter connection driving side | 50 mm |
Diameter connection suction side | 80 mm |
Diameter connection discharge side | 80 mm |
Total length | 678 mm |
Pressure rating | PN16 |