Compressed air valve Type: 770 Malleable cast iron/Rubber Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 3/4" (20)

  • ERIKS:13255140
Image 1
Image 2
Image 1
Image 2
Save to list

€89.25/ pieceexcl. VAT

€107.99incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
770
Model
Compressed air valve
Housing material
Malleable cast iron
Nominal inner diameter
3/4" (20)
Connection
Internal thread (BSPP)
Connection 2
Claw coupling
Lug distance
42 mm
Pressure rating
PN10
Sealing
Rubber
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
Maximum pressure at 20 °C
10 bar