
€55.00/ pieceexcl. VAT
€66.55incl. VAT
12 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1965 |
Norm | EN (DIN) |
Execution | Drain tap |
Construction type | Right-angled |
Housing material | Brass |
Nominal inner diameter | 3/4" (20) |
Connection | External thread (BSPP) |
Operation | Knob |