OVENTROP

OVENTROP Fill and drain valve Series: Optiflex Type: 447 Brass Knob Self-locking External thread (BSPP)/Hose tail PN16 3/4" (20) Diameter, hose connector: 20mm

  • ERIKS:11811280
Image 1
Image 2
Image 1
Image 2
Save to list

€41.92/ pieceexcl. VAT

€50.72incl. VAT

97 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OVENTROP
Series
Optiflex
Type
447
Norm
EN (DIN)
Execution
Fill/drain cock
Construction type
Straight
Housing material
Brass
Nominal inner diameter
3/4" (20)
Diameter, hose connector
20 mm
Connection
External thread (BSPP)
Connection 2
Hose tail
Pressure rating
PN16
Face to Face length
91.5 mm
Operation
Knob
Self-locking
Yes
Type of disc
Ball
Maximum medium temperature (continuous)
120 °C
Maximum pressure at 20 °C
16 bar
With operating key
Yes
With sealing cap
Yes