



€181.48/ pieceexcl. VAT
€219.59incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 775 |
Model | Double compressed air valve |
Housing material | Cast iron |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPP) |
Connection 2 | Claw coupling |
Lug distance | 42 mm |
Pressure rating | PN10 |
Sealing | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum pressure at 20 °C | 10 bar |