




€6.29/ pieceexcl. VAT
€7.61incl. VAT
Sold per: 10Min. order: 10
140 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 480 |
Model | Air vent |
Housing material | Bronze |
Surface protection | Nickel-plated |
Connection | External thread (BSPP) |
Nominal inner diameter | 1/8" (6) |
Pressure rating flange | PN10 |
Maximum pressure at 20 °C | 10 bar |
Maximum medium temperature (continuous) | 110 °C |