Compressed air valve Type: 770 Malleable cast iron/Brass Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 1" (25)

  • ERIKS:12494375
Image 1
Image 2
Image 1
Image 2
Save to list

€103.70/ pieceexcl. VAT

€125.48incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
770
Model
Compressed air valve
Housing material
Malleable cast iron
Nominal inner diameter
1" (25)
Connection
Internal thread (BSPP)
Connection 2
Claw coupling
Lug distance
42 mm
Pressure rating
PN10
Sealing
Brass
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
Maximum pressure at 20 °C
10 bar