• 49
  • 1
  • 81
  • 5
  • 30
  • 329
  • 8
  • 11
  • 12
  • 12
  • 6
349 Products showing for HVAC Valves
Product Image

ECON® Radiator thermostat knob Type: 2440 Lock: Internal Liquid-filled 7- 28°C M30 x 1.5

  • Eriks:11812871
  • Model:Thermostat knob with blocking
  • Connection to radiator stopcock:M30 x 1.5
  • Remote sensor:No

€19.13/ pieceexcl. VAT

€23.15incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Regulating valve Type: 2611E Static Bronze/PTFE Kvs value: 6.4m³/h PN25 Internal thread (BSPP) 1" (25)

  • Eriks:11815460
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN25
  • Control range:from 1400 to 6400 l/h

€93.08/ pieceexcl. VAT

€112.63incl. VAT

22 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Vent valve fig. 480 brass deviating 1/4"BSPP

  • Eriks:11811297
  • Nominal inner diameter:1/4" (8)
  • Pressure rating flange:PN10

€6.16/ pieceexcl. VAT

€7.45incl. VAT

Sold per: 10Min. order: 10

123 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Regulating valve Type: 2611E Static Bronze Kvs value: 0.97m³/h PN25 Internal thread (BSPP) 3/8" (10)

  • Eriks:13491526
  • Nominal inner diameter:3/8" (10)
  • Pressure rating:PN25
  • Control range:from 90 to 970 l/h

€72.17/ pieceexcl. VAT

€87.33incl. VAT

Sold per: 4Min. order: 4

10 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Regulating valve Type: 2611E Static Bronze/PTFE Kvs value: 19.5m³/h PN25 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:11815462
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN25
  • Control range:from 2700 to 19500 l/h

€150.03/ pieceexcl. VAT

€181.54incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Regulating valve Type: 2920 Static Cast iron/EPDM Kvs value: 280m³/h PN16 Flange DN125

  • Eriks:12711936
  • Nominal inner diameter:DN125
  • Pressure rating:PN16
  • Control range:from 8.3 to 285.1 l/h

€1,355.75/ pieceexcl. VAT

€1,640.46incl. VAT

35 In stock - Estimated delivery date 13/11/2026

€4.59/ pieceexcl. VAT

€5.55incl. VAT

101 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Regulating valve Type: 2611E Static Bronze/PTFE Kvs value: 2.67m³/h PN25 Internal thread (BSPP) 1/2" (15)

  • Eriks:11815458
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN25
  • Control range:from 370 to 2670 l/h

€75.14/ pieceexcl. VAT

€90.92incl. VAT

73 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Vent valve fig. 478 brass 1/2"BSPP

  • Eriks:11811295
  • Nominal inner diameter:1/2" (15)
  • Pressure rating flange:PN10
Log in to view priceLog in
Product Image

ECONĀ® Vent valve fig. 480 brass deviating 1/8"BSPP

  • Eriks:11811298
  • Nominal inner diameter:1/8" (6)
  • Pressure rating flange:PN10

€6.29/ pieceexcl. VAT

€7.61incl. VAT

Sold per: 10Min. order: 10

120 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Regulating valve Type: 2920 Static Cast iron/EPDM Kvs value: 180.5m³/h PN16 Flange DN100

  • Eriks:12711935
  • Nominal inner diameter:DN100
  • Pressure rating:PN16
  • Control range:from 5.6 to 187.7 l/h

€980.90/ pieceexcl. VAT

€1,186.89incl. VAT

47 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Regulating valve Type: 2612E Static Bronze/PTFE Kvs value: 2.67m³/h PN25 Internal thread (BSPP) 1/2" (15)

  • Eriks:11815464
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN25
  • Control range:from 370 to 2670 l/h

€96.05/ pieceexcl. VAT

€116.22incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Regulating valve Type: 2920 Static Cast iron/EPDM Kvs value: 22.36m³/h PN16 Flange DN40

  • Eriks:13389162
  • Nominal inner diameter:DN40
  • Pressure rating:PN16
  • Control range:from 2.73 to 22.36 l/h

€323.00/ pieceexcl. VAT

€390.83incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Radiator valve Type: 2675 Brass/EPDM Straight 6 presets M30x1.5 1/2" (15)

  • Eriks:11813073
  • Size of pipe connection:1/2" (15)
  • Size of thermostatic adjustment element:M30x1.5
  • Size of radiator connection:1/2" (15)

€21.85/ pieceexcl. VAT

€26.44incl. VAT

91 In stock - Estimated delivery date 13/11/2026

€14.54/ pieceexcl. VAT

€17.59incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Regulating valve Type: 2611E Static Bronze/PTFE Kvs value: 12m³/h PN25 Internal thread (BSPP) 1.1/4" (32)

  • Eriks:11815461
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN25
  • Control range:from 1400 to 12000 l/h

€124.53/ pieceexcl. VAT

€150.68incl. VAT

36 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Regulating valve Type: 2612E Static Bronze/PTFE Kvs value: 19.5m³/h PN25 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:11815466
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN25
  • Control range:from 2700 to 19500 l/h

€151.73/ pieceexcl. VAT

€183.59incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Radiator valve Type: 2658 Brass/EPDM Straight Double adjustable 1/2" (15)

  • Eriks:11813037
  • Size of pipe connection:1/2" (15)
  • Size of radiator connection:1/2" (15)

€17.26/ pieceexcl. VAT

€20.88incl. VAT

25 In stock - Estimated delivery date 13/11/2026

€14.03/ pieceexcl. VAT

€16.98incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€9.52/ pieceexcl. VAT

€11.52incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Regulating valve Type: 2920 Static Cast iron/EPDM Kvs value: 710m³/h PN16 Flange DN200

  • Eriks:12711937
  • Nominal inner diameter:DN200
  • Pressure rating:PN16
  • Control range:from 27.5 to 710 l/h

€3,534.30/ pieceexcl. VAT

€4,276.50incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Regulating valve Type: 2920 Static Cast iron/EPDM Kvs value: 1504.1m³/h PN16 Flange DN300

  • Eriks:12711939
  • Nominal inner diameter:DN300
  • Pressure rating:PN16
  • Control range:from 44.9 to 1504.1 l/h

€6,868.00/ pieceexcl. VAT

€8,310.28incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Regulating valve Type: 2920 Static Cast iron/EPDM Kvs value: 83.3m³/h PN16 Flange DN65

  • Eriks:12711934
  • Nominal inner diameter:DN65
  • Pressure rating:PN16
  • Control range:from 3.6 to 88.8 l/h

€537.63/ pieceexcl. VAT

€650.53incl. VAT

48 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Regulating valve Type: 2920 Static Cast iron/EPDM Kvs value: 113.4m³/h PN16 Flange DN80

  • Eriks:12605788
  • Nominal inner diameter:DN80
  • Pressure rating:PN16
  • Control range:from 5.9 to 113.4 l/h

€731.43/ pieceexcl. VAT

€885.03incl. VAT

81 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Regulating valve Type: 2920 Static Cast iron/EPDM Kvs value: 390.2m³/h PN16 Flange DN150

  • Eriks:12426829
  • Nominal inner diameter:DN150
  • Pressure rating:PN16
  • Control range:from 7.9 to 290.2 l/h

€1,683.00/ pieceexcl. VAT

€2,036.43incl. VAT

15 In stock - Estimated delivery date 13/11/2026