HVAC Radiator Valves and Distributors

  • 40
  • 5
  • 9
  • 54
  • 4
54 Products showing for HVAC Radiator Valves and Distributors

€14.54/ pieceexcl. VAT

€17.59incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Radiator valve Type: 2658 Brass/EPDM Straight Double adjustable 1/2" (15)

  • Eriks:11813037
  • Size of pipe connection:1/2" (15)
  • Size of radiator connection:1/2" (15)

€17.26/ pieceexcl. VAT

€20.88incl. VAT

25 In stock - Estimated delivery date 13/11/2026

€14.03/ pieceexcl. VAT

€16.98incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€9.52/ pieceexcl. VAT

€11.52incl. VAT

26 In stock - Estimated delivery date 13/11/2026

€15.60/ pieceexcl. VAT

€18.88incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€19.50/ pieceexcl. VAT

€23.60incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€15.60/ pieceexcl. VAT

€18.88incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Distributor Type: 2503 Brass Internal thread (Metric)/IZI-con 1"-3/4" Number of connectable valves: 3

  • Eriks:11812913
  • Connection process side:Internal thread (Metric)
  • Connection instrument side:IZI-con
  • Nominal inner diameter, process end:1"

€82.28/ pieceexcl. VAT

€99.56incl. VAT

Estimated delivery date - 02/12/2026
Product Image

ECONĀ® H-style lower connection block Type: 2728 Brass 2-pipe system IZI-con Include: Valve

  • Eriks:11813097
  • Construction type:2-pipe system
  • Connection instrument side:IZI-con

€54.32/ pieceexcl. VAT

€65.73incl. VAT

Estimated delivery date - 21/12/2026
Product Image

ECONĀ® Distributor Type: 2501 Brass Internal thread (Metric)/Euroconus 1"-3/4" Number of connectable valves: 10

  • Eriks:11812908
  • Connection process side:Internal thread (Metric)
  • Connection instrument side:Euroconus
  • Nominal inner diameter, process end:1"

€640.48/ pieceexcl. VAT

€774.98incl. VAT

Estimated delivery date - 02/12/2026
Product Image

ECONĀ® Distributor Type: 2501 Brass Internal thread (Metric)/Euroconus 1"-3/4" Number of connectable valves: 11

  • Eriks:11812909
  • Connection process side:Internal thread (Metric)
  • Connection instrument side:Euroconus
  • Nominal inner diameter, process end:1"

€696.15/ pieceexcl. VAT

€842.34incl. VAT

Estimated delivery date - 02/12/2026
Product Image

ECONĀ® Distributor Type: 2503 Brass Internal thread (Metric)/IZI-con 1"-3/4" Number of connectable valves: 12

  • Eriks:11812922
  • Connection process side:Internal thread (Metric)
  • Connection instrument side:IZI-con
  • Nominal inner diameter, process end:1"

€324.28/ pieceexcl. VAT

€392.38incl. VAT

Estimated delivery date - 02/12/2026
Product Image

ECONĀ® H-style lower connection block Type: 2725 Brass 1-pipe system IZI-con

  • Eriks:11813094
  • Construction type:1-pipe system
  • Connection instrument side:IZI-con

€17.43/ pieceexcl. VAT

€21.09incl. VAT

Estimated delivery date - 02/12/2026
Product Image

ECONĀ® Radiator valve Type: 2676 Brass/EPDM Straight with bend Double adjustable 1/2" (15)

  • Eriks:11813039
  • Size of pipe connection:1/2" (15)
  • Size of radiator connection:1/2" (15)

€18.79/ pieceexcl. VAT

€22.74incl. VAT

Estimated delivery date - 10/12/2026
Product Image

ECONĀ® Radiator valve Type: 2671 Brass/EPDM Straight 1/2" (15)

  • Eriks:11813065
  • Size of pipe connection:1/2" (15)
  • Size of radiator connection:1/2" (15)

€14.62/ pieceexcl. VAT

€17.69incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Radiator valve Type: 2671 Brass/EPDM Straight 3/4" (20)

  • Eriks:11813066
  • Size of pipe connection:3/4" (20)
  • Size of radiator connection:3/4" (20)

€20.91/ pieceexcl. VAT

€25.30incl. VAT

Estimated delivery date - 02/12/2026
Product Image

ECONĀ® Radiator valve Type: 2672 Brass/EPDM Straight with bend 1/2" (15)

  • Eriks:11813067
  • Size of pipe connection:1/2" (15)
  • Size of radiator connection:1/2" (15)

€20.23/ pieceexcl. VAT

€24.48incl. VAT

Estimated delivery date - 02/12/2026
Product Image

ECONĀ® Radiator valve Type: 2673 Brass/EPDM Wrong right-angle 1/2" (15)

  • Eriks:11813068
  • Size of pipe connection:1/2" (15)
  • Size of radiator connection:1/2" (15)

€18.11/ pieceexcl. VAT

€21.91incl. VAT

Estimated delivery date - 03/12/2026

€19.13/ pieceexcl. VAT

€23.15incl. VAT

Estimated delivery date - 01/12/2026
Product Image

ECONĀ® Radiator valve Type: 2658 Brass/EPDM Straight Double adjustable 3/4" (20)

  • Eriks:11813038
  • Size of pipe connection:3/4" (20)
  • Size of radiator connection:3/4" (20)

€21.25/ pieceexcl. VAT

€25.71incl. VAT

Estimated delivery date - 03/12/2026
Product Image

ECONĀ® Radiator valve Type: 2658 Brass/EPDM Straight Double adjustable 3/8" (10)

  • Eriks:11813036
  • Size of pipe connection:3/8" (10)
  • Size of radiator connection:3/8" (10)

€15.90/ pieceexcl. VAT

€19.24incl. VAT

Estimated delivery date - 02/12/2026

€9.10/ pieceexcl. VAT

€11.01incl. VAT

Estimated delivery date - 03/12/2026

€12.67/ pieceexcl. VAT

€15.33incl. VAT

Estimated delivery date - 02/12/2026

€9.10/ pieceexcl. VAT

€11.01incl. VAT

Estimated delivery date - 07/12/2026

€10.03/ pieceexcl. VAT

€12.14incl. VAT

Estimated delivery date - 03/12/2026