HVAC Thermostatic radiator Valves

  • 13
  • 19
  • 32
  • 11
  • 3
  • 3
  • 1
  • 1
32 Products showing for HVAC Thermostatic radiator Valves
Product Image

ECON® Radiator thermostat knob Type: 2440 Lock: Internal Liquid-filled 7- 28°C M30 x 1.5

  • Eriks:11812871
  • Model:Thermostat knob with blocking
  • Connection to radiator stopcock:M30 x 1.5
  • Remote sensor:No

€19.13/ pieceexcl. VAT

€23.15incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Radiator valve Type: 2675 Brass/EPDM Straight 6 presets M30x1.5 1/2" (15)

  • Eriks:11813073
  • Size of pipe connection:1/2" (15)
  • Size of thermostatic adjustment element:M30x1.5
  • Size of radiator connection:1/2" (15)

€21.85/ pieceexcl. VAT

€26.44incl. VAT

91 In stock - Estimated delivery date 13/11/2026
Product Image

OVENTROP Radiator thermostat knob Series: UNI LH Type: 3484LH Lock: Internal Liquid-filled 7- 28°C M30 x 1.5

  • Eriks:12054927
  • Model:Thermostat knob with blocking
  • Connection to radiator stopcock:M30 x 1.5
  • Remote sensor:No

€26.00/ pieceexcl. VAT

€31.46incl. VAT

685 In stock - Estimated delivery date 13/11/2026
Product Image

OVENTROP Radiator valve Series: AV9 Type: 3475R Brass/EPDM Straight 9 presets M30x1.5 1/2" (15)

  • Eriks:12712514
  • Manufacturer:1183804
  • Size of pipe connection:1/2" (15)
  • Size of thermostatic adjustment element:M30x1.5
  • Size of radiator connection:1/2" (15)

€29.28/ pieceexcl. VAT

€35.43incl. VAT

323 In stock - Estimated delivery date 13/11/2026
Product Image

OVENTROP Radiator thermostat knob Series: UNI M Type: 3484M Lock: Internal Liquid-filled 7- 28°C M38 x 1.5

  • Eriks:11813345
  • Model:Thermostat knob with blocking
  • Connection to radiator stopcock:M38 x 1.5
  • Remote sensor:No

€32.00/ pieceexcl. VAT

€38.72incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

OVENTROP Radiator valve Series: AV9 Type: 3475R Brass/EPDM Straight 9 presets M30x1.5 3/4" (20)

  • Eriks:12712515
  • Manufacturer:1183806
  • Size of pipe connection:3/4" (20)
  • Size of thermostatic adjustment element:M30x1.5
  • Size of radiator connection:3/4" (20)

€37.84/ pieceexcl. VAT

€45.79incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

OVENTROP Radiator thermostat knob Series: UNI LH Type: 3488L Lock: Internal Liquid-filled Remote sensor 2m 7- 28°C M30 x 1.5

  • Eriks:11813350
  • Model:Thermostat knob with blocking
  • Connection to radiator stopcock:M30 x 1.5
  • Remote sensor:Yes

€46.96/ pieceexcl. VAT

€56.82incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

OVENTROP Radiator thermostat knob Series: UNI L Type: 3488L Lock: Internal Liquid-filled Remote sensor 2m 7- 28°C M30 x 1.0

  • Eriks:13405424
  • Model:Thermostat knob with blocking
  • Connection to radiator stopcock:M30 x 1.0
  • Remote sensor:Yes

€44.64/ pieceexcl. VAT

€54.01incl. VAT

45 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Radiator valve Type: 2679 Brass/EPDM Double right angle right 6 presets M30x1.5 1/2" (15)

  • Eriks:11813078
  • Size of pipe connection:1/2" (15)
  • Size of thermostatic adjustment element:M30x1.5
  • Size of radiator connection:1/2" (15)

€20.23/ pieceexcl. VAT

€24.48incl. VAT

Estimated delivery date - 30/11/2026
Product Image

ECON® Radiator valve Type: 2670 Brass/EPDM Right-angled 1/2" (15)

  • Eriks:11813062
  • Size of pipe connection:1/2" (15)
  • Size of radiator connection:1/2" (15)

€14.96/ pieceexcl. VAT

€18.10incl. VAT

Estimated delivery date - 02/12/2026
Product Image

ECON® Radiator valve Type: 2670 Brass/EPDM Right-angled 3/4" (20)

  • Eriks:11813063
  • Size of pipe connection:3/4" (20)
  • Size of radiator connection:3/4" (20)

€20.40/ pieceexcl. VAT

€24.68incl. VAT

Estimated delivery date - 02/12/2026
Product Image

ECON® Radiator valve Type: 2670 Brass/EPDM Right-angled 3/8" (10)

  • Eriks:11813061
  • Size of pipe connection:3/8" (10)
  • Size of radiator connection:3/8" (10)

€13.18/ pieceexcl. VAT

€15.95incl. VAT

Estimated delivery date - 02/12/2026
Product Image

ECON® Radiator valve Type: 2675 Brass/EPDM Straight 6 presets M30x1.5 3/8" (10)

  • Eriks:11813072
  • Size of pipe connection:3/8" (10)
  • Size of thermostatic adjustment element:M30x1.5
  • Size of radiator connection:3/8" (10)

€16.24/ pieceexcl. VAT

€19.65incl. VAT

Estimated delivery date - 02/12/2026
Product Image

ECON® Radiator valve Type: 2675 Brass/EPDM Straight 6 presets M30x1.5 3/4" (20)

  • Eriks:11813074
  • Size of pipe connection:3/4" (20)
  • Size of thermostatic adjustment element:M30x1.5
  • Size of radiator connection:3/4" (20)

€23.38/ pieceexcl. VAT

€28.29incl. VAT

Estimated delivery date - 02/12/2026
Product Image

ECON® Radiator valve Type: 2678 Brass/EPDM Double right angle left 6 presets M30x1.5 1/2" (15)

  • Eriks:11813077
  • Size of pipe connection:1/2" (15)
  • Size of thermostatic adjustment element:M30x1.5
  • Size of radiator connection:1/2" (15)

€21.85/ pieceexcl. VAT

€26.44incl. VAT

Estimated delivery date - 26/11/2026
Product Image

ECON® Radiator valve Type: 2674 Brass/EPDM Right-angled 6 presets M30x1.5 3/4" (20)

  • Eriks:11813071
  • Size of pipe connection:3/4" (20)
  • Size of thermostatic adjustment element:M30x1.5
  • Size of radiator connection:3/4" (20)

€21.85/ pieceexcl. VAT

€26.44incl. VAT

Estimated delivery date - 02/12/2026
Product Image

ECON® Radiator valve Type: 2674 Brass/EPDM Right-angled 6 presets M30x1.5 1/2" (15)

  • Eriks:11813070
  • Size of pipe connection:1/2" (15)
  • Size of thermostatic adjustment element:M30x1.5
  • Size of radiator connection:1/2" (15)

€17.17/ pieceexcl. VAT

€20.78incl. VAT

Estimated delivery date - 02/12/2026
Product Image

ECON® Radiator valve Type: 2674 Brass/EPDM Right-angled 6 presets M30x1.5 3/8" (10)

  • Eriks:11813069
  • Size of pipe connection:3/8" (10)
  • Size of thermostatic adjustment element:M30x1.5
  • Size of radiator connection:3/8" (10)

€15.98/ pieceexcl. VAT

€19.34incl. VAT

Estimated delivery date - 02/12/2026
Product Image

ECON® Radiator valve Type: 2676 Brass/EPDM Straight with bend 6 presets M30x1.5 1/2" (15)

  • Eriks:11813075
  • Size of pipe connection:1/2" (15)
  • Size of thermostatic adjustment element:M30x1.5
  • Size of radiator connection:1/2" (15)

€22.36/ pieceexcl. VAT

€27.06incl. VAT

Estimated delivery date - 02/12/2026
Product Image

OVENTROP Radiator thermostat knob Series: UNI L Type: 3484L Lock: Internal Liquid-filled 7- 28°C M30 x 1.0

  • Eriks:12660564
  • Model:Thermostat knob with blocking
  • Connection to radiator stopcock:M30 x 1.0
  • Remote sensor:No

€30.64/ pieceexcl. VAT

€37.07incl. VAT

Estimated delivery date - 10/12/2026
Product Image

OVENTROP Radiator thermostat knob Series: UNI L Type: 3498L Lock: Internal Liquid-filled Remote operation 2m 7- 28°C M30 x 1.5

  • Eriks:11813354
  • Model:Thermostat knob with blocking
  • Connection to radiator stopcock:M30 x 1.5
  • Remote sensor:No

€96.80/ pieceexcl. VAT

€117.13incl. VAT

Estimated delivery date - 10/12/2026
Product Image

OVENTROP Radiator thermostat knob Series: UNI XH Type: 3484XH Lock: External Liquid-filled 7- 28°C M30 x 1.5

  • Eriks:11813347
  • Model:Thermostat knob with blocking
  • Connection to radiator stopcock:M30 x 1.5
  • Remote sensor:No

€21.52/ pieceexcl. VAT

€26.04incl. VAT

Estimated delivery date - 10/12/2026

€142.00/ pieceexcl. VAT

€171.82incl. VAT

Estimated delivery date - 10/12/2026
Product Image

OVENTROP Radiator valve Series: AV9 Type: 3475R Brass/EPDM Straight 9 presets M30x1.5 3/8" (10)

  • Eriks:12712513
  • Manufacturer:1183803
  • Size of pipe connection:3/8" (10)
  • Size of thermostatic adjustment element:M30x1.5
  • Size of radiator connection:3/8" (10)

€29.04/ pieceexcl. VAT

€35.14incl. VAT

Estimated delivery date - 10/12/2026
Product Image

OVENTROP Radiator valve Series: AV9 Type: 3475R Brass/EPDM Straight 9 presets M30x1.5 1" (25)

  • Eriks:12712516
  • Manufacturer:1183808
  • Size of pipe connection:1" (25)
  • Size of thermostatic adjustment element:M30x1.5
  • Size of radiator connection:1" (25)

€69.52/ pieceexcl. VAT

€84.12incl. VAT

Estimated delivery date - 10/12/2026