




€19.13/ pieceexcl. VAT
€23.15incl. VAT
15 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 2440 |
Model | Thermostat knob with blocking |
Connection to radiator stopcock | M30 x 1.5 |
Adjustment element | Liquid-filled |
Remote sensor | No |
Remote operation | No |
Adjustment range | 7 - 28°C |
Scale division | 1-5 |
Lock | Internal |
Colour | White |