HVAC Equipment and Flow Products

  • 3
  • 2
  • 3
  • 31
  • 34
  • 1
  • 3
  • 4
  • 4
  • 4
39 Products showing for HVAC Equipment and Flow Products
Product Image

ECONĀ® Electric actuator Type: 3474 Open-close Length of connection cable: 1m 24V AC

  • Eriks:13406605
  • Connection voltage:24V AC
  • Type of regulation:Open-close

€81.00/ pieceexcl. VAT

€98.01incl. VAT

239 In stock - Estimated delivery date 13/11/2026
Product Image

TA Quick exhaust valve Series: ZUT Type: 2841 Brass Internal thread (BSPP) 1/2" (15)

  • Eriks:13425371
  • Manufacturer:614067
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN10

€129.50/ pieceexcl. VAT

€156.70incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

HONEYWELL Quick exhaust valve Type: 16 Plastic External thread (BSPT) 1/8" x 3/8"

  • Eriks:10051399
  • Manufacturer:EA122-AA
  • Nominal inner diameter:1/8" x 3/8"
  • Pressure rating:PN6
  • Flow-through capacity:6.3 m³/h

€40.29/ pieceexcl. VAT

€48.75incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Electric actuator Type: 2474 Open-close Length of connection cable: 1m 24V AC/DC

  • Eriks:12712496
  • Connection voltage:24V AC/DC
  • Type of regulation:Open-close

€67.80/ pieceexcl. VAT

€82.04incl. VAT

Estimated delivery date - 21/12/2026
Product Image

ECONĀ® Electric actuator Type: 3474 Open-close Length of connection cable: 1m 230V AC

  • Eriks:13407572
  • Connection voltage:230V AC
  • Type of regulation:Open-close

€83.20/ pieceexcl. VAT

€100.67incl. VAT

Estimated delivery date - 21/12/2026
Product Image

HONEYWELL Quick exhaust valve Type: 16 Plastic External thread (BSPT) 1/4" x 3/8"

  • Eriks:10051398
  • Manufacturer:EA122-BA
  • Nominal inner diameter:1/4" x 3/8"
  • Pressure rating:PN6
  • Flow-through capacity:6.3 m³/h

€40.97/ pieceexcl. VAT

€49.57incl. VAT

Estimated delivery date - 15/12/2026
Product Image

TA Electric actuator Type: 34744 Modulating Length of connection cable: 1m M30x1.5 24V AC/DC

  • Eriks:13461255
  • Connection voltage:24V AC/DC
  • Type of regulation:Modulating
  • Electrical connection:M30x1.5

€139.50/ pieceexcl. VAT

€168.80incl. VAT

Estimated delivery date - 30/11/2026
Product Image

OVENTROP Electric actuator Type: 2474OV Open-close Length of connection cable: 1m M30x1.5 24V AC/DC

  • Eriks:13337126
  • Connection voltage:24V AC/DC
  • Type of regulation:Open-close
  • Electrical connection:M30x1.5

€53.80/ pieceexcl. VAT

€65.10incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Air Series: ZUV Type: 2843 Brass Internal thread (BSPP) 1" (25)

  • Eriks:12712010
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN10
  • Flow-through capacity:3.8 m³/h

€150.50/ pieceexcl. VAT

€182.11incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Air Series: ZUV Type: 2843 Brass Internal thread (BSPP) 1.1/2" (40)

  • Eriks:12712012
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN10
  • Flow-through capacity:10.2 m³/h

€244.50/ pieceexcl. VAT

€295.85incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Air Series: ZIO Type: 2850 Steel Flange DN125

  • Eriks:12712037
  • Nominal inner diameter:DN125
  • Pressure rating:PN10
  • Flow-through capacity:155 m³/h

€4,354.00/ pieceexcl. VAT

€5,268.34incl. VAT

Estimated delivery date - 10/12/2026

€62.20/ pieceexcl. VAT

€75.26incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Quick exhaust valve Series: ZUT Type: 2841 Brass Internal thread (BSPP) 1" (25)

  • Eriks:12712006
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN10
  • Flow-through capacity:3.8 m³/h

€129.00/ pieceexcl. VAT

€156.09incl. VAT

Estimated delivery date - 10/12/2026
Product Image

OVENTROP Electric actuator Series: Aktor M ST Modulating M30x1.5 24V AC/DC

  • Eriks:13337125
  • Connection voltage:24V AC/DC
  • Type of regulation:Modulating
  • Electrical connection:M30x1.5

€231.00/ pieceexcl. VAT

€279.51incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Electric actuator Type: 24743 Open-close Length of connection cable: 2m M30x1.5 24V AC/DC Suitable for type/series: TBV

  • Eriks:13461249
  • Connection voltage:24V AC/DC
  • Type of regulation:Open-close
  • Electrical connection:M30x1.5

€48.60/ pieceexcl. VAT

€58.81incl. VAT

Estimated delivery date - 27/11/2026
Product Image

TA Electric actuator Type: 24743 Open-close Length of connection cable: 5m M30x1.5 230V AC Suitable for type/series: TBV

  • Eriks:13461253
  • Connection voltage:230V AC
  • Type of regulation:Open-close
  • Electrical connection:M30x1.5

€55.53/ pieceexcl. VAT

€67.19incl. VAT

Estimated delivery date - 26/11/2026
Product Image

TA Quick exhaust valve Series: ZUT Type: 2841 Brass Internal thread (BSPP) 3/4" (20)

  • Eriks:12712005
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN10
  • Flow-through capacity:2.3 m³/h

€122.50/ pieceexcl. VAT

€148.23incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Electric actuator Type: 24743 Open-close Length of connection cable: 5m M30x1.5 24V AC/DC Suitable for type/series: TBV

  • Eriks:13461250
  • Connection voltage:24V AC/DC
  • Type of regulation:Open-close
  • Electrical connection:M30x1.5

€55.53/ pieceexcl. VAT

€67.19incl. VAT

Estimated delivery date - 08/12/2026
Product Image

TA Electric actuator Type: 34743 Modulating Length of connection cable: 1m M30x1.5 24V AC/DC Suitable for type/series: TBV-CM/TBV-CMP

  • Eriks:13447325
  • Connection voltage:24V AC/DC
  • Type of regulation:Modulating
  • Electrical connection:M30x1.5

€122.85/ pieceexcl. VAT

€148.65incl. VAT

Estimated delivery date - 30/11/2026
Product Image

TA Electric actuator Type: 34743 Modulating Length of connection cable: 5m M30x1.5 24V AC/DC Suitable for type/series: TBV-CM/TBV-CMP

  • Eriks:13447327
  • Connection voltage:24V AC/DC
  • Type of regulation:Modulating
  • Electrical connection:M30x1.5

€101.25/ pieceexcl. VAT

€122.51incl. VAT

Estimated delivery date - 26/11/2026
Product Image

TA Electric actuator Type: 34743 Modulating Length of connection cable: 2m M30x1.5 24V AC/DC Suitable for type/series: TBV-CM/TBV-CMP

  • Eriks:13447326
  • Connection voltage:24V AC/DC
  • Type of regulation:Modulating
  • Electrical connection:M30x1.5

€94.50/ pieceexcl. VAT

€114.35incl. VAT

Estimated delivery date - 03/12/2026
Product Image

TA Electric actuator Type: 34745 Length of connection cable: 1m M30x1.5 24V AC/DC

  • Eriks:13461264
  • Connection voltage:24V AC/DC
  • Electrical connection:M30x1.5

€189.00/ pieceexcl. VAT

€228.69incl. VAT

Estimated delivery date - 30/11/2026
Product Image

TA Separator Air Series: ZIO Type: 2850 Steel Flange DN80

  • Eriks:12712035
  • Nominal inner diameter:DN80
  • Pressure rating:PN10
  • Flow-through capacity:65 m³/h

€2,152.00/ pieceexcl. VAT

€2,603.92incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Air Series: ZIO Type: 2850 Steel Flange DN150

  • Eriks:12712038
  • Nominal inner diameter:DN150
  • Pressure rating:PN10
  • Flow-through capacity:222 m³/h

€4,548.00/ pieceexcl. VAT

€5,503.08incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Air/dirt Series: ZUKM Type: 2847 Brass With magnet Internal thread (BSPP) 1.1/4" (32)

  • Eriks:12712031
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN10
  • Flow-through capacity:7.2 m³/h

€431.50/ pieceexcl. VAT

€522.12incl. VAT

Estimated delivery date - 10/12/2026