

€129.50/ pieceexcl. VAT
€156.70incl. VAT
10 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Series | ZUT |
Type | 2841 |
Application | Heating |
Material | Brass |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Pressure rating | PN10 |
Maximum medium temperature (continuous) | 110 °C |