

€55.53/ pieceexcl. VAT
€67.19incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Type | 24743 |
Suitable for type/series | TBV |
Transmission | Linear |
Connection voltage | 24V AC/DC |
Explosion-proof | No |
Type of regulation | Open-close |
Length of connection cable | 5 m |
Electrical connection | M30x1.5 |