

€4,548.00/ pieceexcl. VAT
€5,503.08incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Series | ZIO |
Type | 2850 |
Separator type | Air |
Application | Heating |
Material | Steel |
Nominal inner diameter | DN150 |
Connection | Flange |
Pressure rating | PN10 |
Flow-through capacity | 222 m³/h |
Filter volume | 51 l |
Maximum medium temperature (continuous) | 110 °C |