Deaerators

  • 7
  • 7
  • 3
  • 4
7 Products showing for Deaerators
Product Image

TA Separator Air Series: ZUV Type: 2843 Brass Internal thread (BSPP) 1" (25)

  • Eriks:12712010
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN10
  • Flow-through capacity:3.8 m³/h

€150.50/ pieceexcl. VAT

€182.11incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Air Series: ZUV Type: 2843 Brass Internal thread (BSPP) 1.1/2" (40)

  • Eriks:12712012
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN10
  • Flow-through capacity:10.2 m³/h

€244.50/ pieceexcl. VAT

€295.85incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Air Series: ZIO Type: 2850 Steel Flange DN125

  • Eriks:12712037
  • Nominal inner diameter:DN125
  • Pressure rating:PN10
  • Flow-through capacity:155 m³/h

€4,354.00/ pieceexcl. VAT

€5,268.34incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Air Series: ZIO Type: 2850 Steel Flange DN80

  • Eriks:12712035
  • Nominal inner diameter:DN80
  • Pressure rating:PN10
  • Flow-through capacity:65 m³/h

€2,152.00/ pieceexcl. VAT

€2,603.92incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Air Series: ZIO Type: 2850 Steel Flange DN150

  • Eriks:12712038
  • Nominal inner diameter:DN150
  • Pressure rating:PN10
  • Flow-through capacity:222 m³/h

€4,548.00/ pieceexcl. VAT

€5,503.08incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Air Series: ZUV Type: 2843 Brass Internal thread (BSPP) 3/4" (20)

  • Eriks:12712008
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN10
  • Flow-through capacity:2.3 m³/h

€137.50/ pieceexcl. VAT

€166.38incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Air Series: ZUV Type: 2843 Brass Internal thread (BSPP) 1.1/4" (32)

  • Eriks:12712011
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN10
  • Flow-through capacity:7.2 m³/h

€206.50/ pieceexcl. VAT

€249.87incl. VAT

Estimated delivery date - 10/12/2026