Air Vent and Aerators

  • 2
  • 16
  • 16
  • 4
  • 4
  • 4
  • 1
  • 3
18 Products showing for Air Vent and Aerators
Product Image

TA Quick exhaust valve Series: ZUT Type: 2841 Brass Internal thread (BSPP) 1/2" (15)

  • Eriks:13425371
  • Manufacturer:614067
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN10

€129.50/ pieceexcl. VAT

€156.70incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

HONEYWELL Quick exhaust valve Type: 16 Plastic External thread (BSPT) 1/8" x 3/8"

  • Eriks:10051399
  • Manufacturer:EA122-AA
  • Nominal inner diameter:1/8" x 3/8"
  • Pressure rating:PN6
  • Flow-through capacity:6.3 m³/h

€40.29/ pieceexcl. VAT

€48.75incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

HONEYWELL Quick exhaust valve Type: 16 Plastic External thread (BSPT) 1/4" x 3/8"

  • Eriks:10051398
  • Manufacturer:EA122-BA
  • Nominal inner diameter:1/4" x 3/8"
  • Pressure rating:PN6
  • Flow-through capacity:6.3 m³/h

€40.97/ pieceexcl. VAT

€49.57incl. VAT

Estimated delivery date - 15/12/2026

€62.20/ pieceexcl. VAT

€75.26incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Quick exhaust valve Series: ZUT Type: 2841 Brass Internal thread (BSPP) 1" (25)

  • Eriks:12712006
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN10
  • Flow-through capacity:3.8 m³/h

€129.00/ pieceexcl. VAT

€156.09incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Quick exhaust valve Series: ZUT Type: 2841 Brass Internal thread (BSPP) 3/4" (20)

  • Eriks:12712005
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN10
  • Flow-through capacity:2.3 m³/h

€122.50/ pieceexcl. VAT

€148.23incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Air/dirt Series: ZUKM Type: 2847 Brass With magnet Internal thread (BSPP) 1.1/4" (32)

  • Eriks:12712031
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN10
  • Flow-through capacity:7.2 m³/h

€431.50/ pieceexcl. VAT

€522.12incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Air/dirt Series: ZUKM Type: 2847 Brass With magnet Internal thread (BSPP) 3/4" (20)

  • Eriks:12712028
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN10
  • Flow-through capacity:2.3 m³/h

€362.00/ pieceexcl. VAT

€438.02incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Air/dirt Series: ZUKM Type: 2847 Brass With magnet Internal thread (BSPP) 1.1/2" (40)

  • Eriks:12712032
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN10
  • Flow-through capacity:10.2 m³/h

€469.00/ pieceexcl. VAT

€567.49incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Air/dirt Series: ZUKM Type: 2847 Brass With magnet Internal thread (BSPP) 1" (25)

  • Eriks:12712030
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN10
  • Flow-through capacity:3.8 m³/h

€375.50/ pieceexcl. VAT

€454.36incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Dirt Series: ZUM Type: 2845 Brass With magnet Internal thread (BSPP) 1" (25)

  • Eriks:12712020
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN10
  • Flow-through capacity:3.8 m³/h

€168.00/ pieceexcl. VAT

€203.28incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Dirt Series: ZUM Type: 2845 Brass With magnet Internal thread (BSPP) 3/4" (20)

  • Eriks:12712018
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN10
  • Flow-through capacity:2.3 m³/h

€240.00/ pieceexcl. VAT

€290.40incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Dirt Series: ZUM Type: 2845 Brass With magnet Internal thread (BSPP) 1.1/2" (40)

  • Eriks:12712022
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN10
  • Flow-through capacity:10.2 m³/h

€269.00/ pieceexcl. VAT

€325.49incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Dirt Series: ZUM Type: 2845 Brass With magnet Internal thread (BSPP) 1.1/4" (32)

  • Eriks:12712021
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN10
  • Flow-through capacity:7.2 m³/h

€229.50/ pieceexcl. VAT

€277.70incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Dirt Series: ZUD Type: 2844 Brass Internal thread (BSPP) 3/4" (20)

  • Eriks:12712013
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN10
  • Flow-through capacity:2.3 m³/h

€150.50/ pieceexcl. VAT

€182.11incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Dirt Series: ZUD Type: 2844 Brass Internal thread (BSPP) 1.1/4" (32)

  • Eriks:12712016
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN10
  • Flow-through capacity:7.2 m³/h

€229.50/ pieceexcl. VAT

€277.70incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Dirt Series: ZUD Type: 2844 Brass Internal thread (BSPP) 1" (25)

  • Eriks:12712015
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN10
  • Flow-through capacity:3.8 m³/h

€168.00/ pieceexcl. VAT

€203.28incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TA Separator Dirt Series: ZUD Type: 2844 Brass Internal thread (BSPP) 1.1/2" (40)

  • Eriks:12712017
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN10
  • Flow-through capacity:10.2 m³/h

€269.00/ pieceexcl. VAT

€325.49incl. VAT

Estimated delivery date - 10/12/2026