

€122.85/ pieceexcl. VAT
€148.65incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Type | 34743 |
Suitable for type/series | TBV-CM/TBV-CMP |
Transmission | Linear |
Connection voltage | 24V AC/DC |
Explosion-proof | No |
Type of regulation | Modulating |
Length of connection cable | 1 m |
Electrical connection | M30x1.5 |