TA

TA Electric actuator Type: 24743 Open-close Length of connection cable: 2m M30x1.5 24V AC/DC Suitable for type/series: TBV

  • ERIKS:13461249
  • Manufacturer:4024052835515
Image 1
Save to list

€48.60/ pieceexcl. VAT

€58.81incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TA
Type
24743
Suitable for type/series
TBV
Transmission
Linear
Connection voltage
24V AC/DC
Explosion-proof
No
Type of regulation
Open-close
Length of connection cable
2 m
Electrical connection
M30x1.5